0 items

Fortis Scala 24 in. Towel Bar

F8400500

Color Finish

Starting at $135.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Scala
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-9/16 in
Height
1-37/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday