0 items

Fortis Scala 3-Way Diverter Valve Trim Only with Single Knob Handle

F8442500

Color Finish

Starting at $168.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valving
  • Limited lifetime warranty
  • One half inch NPT inlet
  • One inlet, 3 outlets
  • Select individual or shared outlet positioning
  • Step by step installation instructions
  • Three shared positions for activating 2 outlets simultaneously

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
Application
Residential
Brand Model Compatibility
Fortis Faucets 425 Valve
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Scala
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Height
5-1/8 in
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
3-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday