3/4 in. Thermostatic Rough-In Valve
3/4 in. Thermostatic Rough-In Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Progressive volume control
- Step by step installation instructions
- Ceramic disc valving
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Brand Model Compatibility:
- Fortis KIT05 Shower Trim Kit
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- End Connection 1:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Material:
- Brass
- Trim Only:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No