0 items

Fortis Caffe 5-7/16 in. 45 Degree Shower Arm

F8874545

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Caffe
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
1-23/32 in
IAPMO Listed
No
Length
5-7/16 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday