0 items

Fortis Scala 5-Hole Double Lever Handle Roman Tub Faucet Hand Shower Deckmount

F8410900

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High flow ¾” valves featuring ceramic discs
  • Kit includes trim and valve
  • Limited lifetime warranty
  • Stainless steel hoses
  • Step by step installation instructions

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME B125.1
CEC Compliant
For Sale in CA
Collection
Scala
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Faucet Installation
5 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
10 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
5-57/64 in
Spout Reach
6-19/64 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday