0 items

Fortis Roma 7-15/32 in. Tub Spout

F73430GL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • One half inch NPT connections
  • Step by step installation instructions

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Collection
Roma
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
3-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-15/32 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2-1/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday