0 items

Fortis Abruzzo 12 in. Square Showerarm in Polished Chrome

F94745SPPC

Color Finish

(Pricing is for Polished Chrome)

$127.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Abruzzo
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
NSF Certified
No
WaterSense Labeled
No
Width
2-13/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday