1.8 gpm Single-function Raincan Showerhead in Polished Chrome
Abruzzo 1.8 gpm Single-function Raincan Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Abruzzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Raincan
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No