Abruzzo Ceiling Shower Arm in Brushed Nickel

Part #F9474406BN  |  Item #7108465  |  Manufacturer Part #9474406BN

$ 127.10 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

CSA Certified: Yes

Collection: Abruzzo

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Ceiling Mount

Length: 7-9/32 in

NSF Certified: No

WaterSense Labeled: No

Width: 2-23/64 in