Fortis
Abruzzo Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Part #F942110CBN | Item #7099483 | Manufacturer Part #942110CBN
Product Details
ADA Compliant
Green
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 61 Annex G]
ASME Specifications: [ASME A112.18.1, ASME B125.1]
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Centerset
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Abruzzo
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Faucet Connection: UNEF
Faucet Connection Size: 9/16 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
Height: 6-5/64 in
IAPMO Listed: No
NSF Certified: Yes
NSF Specifications: NSF 61-9 Annex G
Number of Handles: Single Handle
Number of Holes: 1 Hole
Spout Height: 4-43/64 in
WaterSense Labeled: Yes