Two Handle Thermostatic Valve Trim in Brushed Black
Abruzzo Two Handle Thermostatic Valve Trim in Brushed Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermo control cartridge
- 2 way diverter trim with progressive volume control
- Complete trim kit
- Coordinates with the ABRUZZO collection
- 2 outlets
- Independent temperature control
Specifications
- Application:
- Commercial
- Cartridge Type:
- Thermo Control
- Collection:
- Abruzzo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic