Fortis Abruzzo Trim Only

F9468700

Color/Finish

Starting at $225.50
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME B125.1
ASSE Standards
ASSE 1016T
Application
Residential
Collection
Abruzzo
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection
NPT
Faucet Height
7-7/8 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
7-7/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
5-29/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday