Abruzzo Trim Only in Polished Chrome

Part #F9468700PC  |  Item #7099500  |  Manufacturer Part #9468700PC

$ 241.90 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME B125.1]

ASSE Standards: ASSE 1016T

Application: Residential

Collection: Abruzzo

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Height: 7-7/8 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Handle Type: Lever

Height: 7-7/8 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Width: 5-29/32 in