Fortis Abruzzo Tub and Shower Volume Control Valve Trim for 1/2 - 3/4 in. Valves

F9440200

Color/Finish

Starting at $135.30

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
1/2 in - 3/4 in Valves
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Abruzzo
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Connection
NPT
Faucet Height
5-1/8 in
Faucet Valve Type
Ceramic Disc, Tub & Shower Volume Control Valve
Handle Type
Knob
Height
5-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valve
Width
3-15/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday