Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

You last purchased this on
 
Fortis

Abruzzo Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Abruzzo Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #F9410200BN
  • Item #7108486
  • Manufacturer Part #9410200BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Abruzzo
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
10 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
2-31/32 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Type:
Non-diverter