Fortis
Abruzzo Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Part #F942140CBN | Item #7099501 | Manufacturer Part #942140CBN
Product Details
ADA Compliant
Green
Lead Law Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A117.1, ANSI 61 Annex G]
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Widespread
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Abruzzo
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61-9 Annex G
Number of Handles: Two Handle
Number of Holes: 3 Hole
Trim Only: No
WaterSense Labeled: Yes