Fortis
Abruzzo Wall Mount Toilet Tissue Holder in Brushed Nickel
Part #F9405100BN | Item #7099499 | Manufacturer Part #9405100BN
Product Details
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Abruzzo
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 3-5/32 in
Height: 1-37/64 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 6-7/64 in
Mount Type: Wall
Pivoting: No
Projection: 3-5/32 in