Abruzzo Wall Mount Toilet Tissue Holder in Polished Chrome

Part #F9405100PC  |  Item #7099479  |  Manufacturer Part #9405100PC

$ 159.90 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Abruzzo

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-5/32 in

Height: 1-37/64 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-7/64 in

Mount Type: Wall

Pivoting: No

Projection: 3-5/32 in