0 items

Fortis Scala Adjustable Slidebar Thermostatic Shower System Trim with Single Knob Handle

F84KIT05

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Back flow prevention system
  • High flow thermostatic valve supports multiple outlets
  • Invigorating body jet
  • Limited lifetime warranty
  • Progressive volume control
  • Self cleaning spray head
  • Showerhead features rotating ball joint
  • Sixty inch hose with matching finish
  • Step by step installation instructions
  • Twenty four inch adjustable slide bar

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Scala
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Knob
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday