0 items

Fortis Caffe Body Spray

F8872100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Invigorating body jet
  • Limited lifetime warranty
  • One half inch NPT inlets
  • Self cleaning spray nozzles
  • Sprayer features 30° rotation
  • Step by step installation instructions

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Caffe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
1-24/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
21/25 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-24/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday