Single Function Rain Showerhead in Polished Chrome

This product has been replaced by

No image available
Fortis Single Showerhead in Polished Chrome
Manufacturer Part #92759R2CPC
You last purchased this on
 
Fortis

Serie Brera Single Function Rain Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Fortis Single Showerhead in Polished Chrome
Manufacturer Part #92759R2CPC
Fortis

Serie Brera Single Function Rain Showerhead in Polished Chrome

  • Fast #
  • Part #F92759R2PC
  • Item #7108450
  • Manufacturer Part #92759R2PC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Serie Brera
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
12 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes