Brera 12 in. Round Supported Shower Arm in Brushed Nickel

Part #F92745SP  |  Manufacturer Part #92745SPBN

Starting at
$ 123.00 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Brera

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 12 in

NSF Certified: No

WaterSense Labeled: No