12 in. Round Supported Shower Arm in Polished Chrome

You last purchased this on
 
Fortis

Brera 12 in. Round Supported Shower Arm in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Brera 12 in. Round Supported Shower Arm in Polished Chrome

  • Fast #
  • Part #F92745SPPC
  • Item #7100083
  • Manufacturer Part #92745SPPC
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brera
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
12 in
NSF Certified:
No
WaterSense Labeled:
No