6 in. Brass Wall Mount Waterfall Tub Spout in Polished Chrome
Brera 6 in. Brass Wall Mount Waterfall Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-diverting spout
- Step by step installation instructions
- One half inch NPT inlet connector
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-B125.1
- CSA Certified:
- Yes
- Collection:
- Brera
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 5-25/32 in
- Material:
- Brass
- Spout Type:
- Non-Diverter
- Width:
- 2-3/4 in