Hand Shower Hose in Brushed Gold
Brera Hand Shower Hose in Brushed Gold
Package Quantity Info:
EA: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connection size 1/2 in
- Step-by-step installation instructions
- Solid brass construction
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Brera
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Outer Hose Material:
- Metal
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No