Hand Shower Holder in Brushed Gold
Brera Hand Shower Holder in Brushed Gold
Package Quantity Info:
EA: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Brera
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Hand Shower Holder
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No