Pressure Balancing Shower Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
Fortis

Serie Brera Pressure Balancing Shower Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Serie Brera Pressure Balancing Shower Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #F9269700PC
  • Item #4205697
  • Manufacturer Part #9269700PC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes pressure balance cartridge
  • One half inch NPT inlets
  • One half inch pressure balance valve featuring ceramic discs
  • Limited lifetime warranty
  • Step by step installation instructions
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Serie Brera
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Raincan
Trim Only:
Yes
Valve Size:
1/2 in
WaterSense Labeled:
No