Fortis Brera Pressure Balancing Tub and Shower Valve Trim in Polished Chrome

F9278700PC

Manufacturer Part #: 9278700PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes diverter
  • Includes pressure balance cartridge
  • One half inch NPT inlets
  • Mechanical diverter for tub spout
  • Step by step installation instructions
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
Yes
Collection
Brera
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
7-31/64 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
7-31/64 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-31/64 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday