Brera Shower Arm in Polished Chrome

Part #F92745S2PC  |  Item #7108470  |  Manufacturer Part #92745S2PC

$ 143.50 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Collection: Brera

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: MNPT

End Connections: MNPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 16 in