Fortis Brera Thermostatic Valve Trim with Single Lever Handle in Polished Chrome

F9269000PC

Manufacturer Part #: 9269000PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One half inch stacked thermostatic valve featuring ceramic discs
  • High flow valve supports multiple outlets
  • Includes thermostatic cartridge
  • One half inch NPT inlets
  • Progressive volume control
  • Independent temperature control
  • Step by step installation instructions
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
Yes
Collection
Brera
Handle Type
Lever
IAPMO Listed
No
Number of Handles
Single Handle
Sink Material
Brass
Trim Only
Yes
WaterSense Labeled
No
Width
7-31/64 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday