Brera Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #F922140CBN  |  Item #7113289  |  Manufacturer Part #922140CBN

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Fortis Brera Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: Brera

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 9-51/64 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Metal

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-33/64 in

Spout Reach: 6-21/32 in

Trim Only: No

WaterSense Labeled: Yes