10 gpm 3-Hole Roman Tub in Polished Nickel
Caffe 10 gpm 3-Hole Roman Tub in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit includes trim and valve
- Stainless steel hoses
- High flow ¾” valves featuring ceramic discs
- Limited lifetime warranty
- Step by step installation instructions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Caffe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 10 gpm
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-9/64 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-5/8 in
- WaterSense Labeled:
- No