6 in. Ceiling Mount Shower Arm and Flange in Polished Chrome
Serie Caffe 6 in. Ceiling Mount Shower Arm and Flange in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Step by step installation instructions
- Limited lifetime warranty
- One half inch NPT connection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Serie Caffe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Ceiling Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 3-5/32 in