Adjustable Slidebar Thermostatic Shower System Trim with Double Cross Handle in Polished Nickel

You last purchased this on
 
Fortis

Caffe Adjustable Slidebar Thermostatic Shower System Trim with Double Cross Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Caffe Adjustable Slidebar Thermostatic Shower System Trim with Double Cross Handle in Polished Nickel

  • Fast #
  • Part #F88KIT04PN
  • Item #4221111
  • Manufacturer Part #88KIT04PN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Back flow prevention system
  • Sixty inch hose with matching finish
  • Twenty four inch adjustable slide bar
  • Independent temperature control
  • Self cleaning spray nozzles
  • Diverter with progressive volume control
  • Showerhead features rotating ball joint
  • Self cleaning spray head
  • Limited lifetime warranty
  • Step by step installation instructions
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME B125.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Caffe
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Brass
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Cross
IAPMO Listed -:
No
NSF Certified:
No
Trim Only:
Yes
WaterSense Labeled:
No