Caffe Pressure Balancing Shower Only with Single Cross Handle in Polished Chrome

Part #F8869700PC  |  Item #4716141  |  Manufacturer Part #8869700PC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One half inch pressure balance valve featuring ceramic discs
  • Includes pressure balance cartridge
  • One half inch NPT inlets
  • Step by step installation instructions
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Collection: Caffe

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Spray Type: [Full, Massage]

Trim Only: Yes

Valve Size: 1/2 in

WaterSense Labeled: No