Fortis

Caffe Shower Trim Only with Single Cross Handle in Tuscan Bronze

Part #F8868700TB  |  Manufacturer Part #8868700TB

Color/Finish:
Tuscan Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes pressure balance cartridge
  • One half inch pressure balance valve featuring ceramic discs
  • One half inch NPT inlets
  • Step by step installation instructions
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1, ASME B125.1

ASSE Standards: ASSE 1061

Application: Residential

CSA Certified: Yes

Collection: Caffe

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

WaterSense Labeled: No

Width: 7-31/64 in