Fortis Caffe Thermostatic Shower System Trim with Four Cross Handle in Polished Chrome

F88KIT07PC

Manufacturer Part #: 88KIT07PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ceramic disc valving
  • Three fourth inch or 1/2" NPT inlet
  • Progressive volume control
  • Showerhead features rotating ball joint
  • Self cleaning spray nozzles
  • Invigorating body jet
  • High flow thermostatic valve supports multiple outlets
  • Safety high limit temperature stop
  • Step by step installation instructions
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Caffe
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Cross
IAPMO Listed
No
NSF Certified
No
Number of Handles
Four Handle
Trim Only
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday