Fortis

Caffe Towel Ring Brushed Nickel

Part #F8807100BN  |  Manufacturer Part #8807100BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Step by step installation instructions
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Collection: Caffe

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-5/16 in

Diameter: 7.40 in

Material: Brass

Projection: 2-5/16 in

Ring Type: Closed

Shape: Round