Wall Mount Toilet Tissue Holder in Brushed Nickel
Caffe Wall Mount Toilet Tissue Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Step by step installation instructions
- Concealed screw installation
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Caffe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 3-1/3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/25 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 3-8/25 in