0 items

Fortis Caffe Ceiling Shower Arm and Flange

F5074406

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • One half inch NPT connection
  • Step by step installation instructions

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Caffe
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
MNPT
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
6 in
IAPMO Listed
No
Installation Type
Ceiling Mount
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
3-5/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday