Fortis
Corsini Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel
Part #F842500CBN | Item #7264974 | Manufacturer Part #842500CBN
Product Details
ADA Compliant
Green
Lead Law Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 61, ANSI 61 Annex G]
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Vessel Filler
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Corsini
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 61 Annex G]
Number of Handles: Single Handle
Number of Holes: 1 Hole
Trim Only: No
WaterSense Labeled: Yes