Fortis
Culinary Series Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Part #F43555S0BN | Item #7264978 | Manufacturer Part #43555S0BN
Product Details
ADA Compliant
Lead Law Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A117.1, ANSI AB1953]
ASME Specifications: ASME A112.18.1-B125.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Culinary Series
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Connection: UNEF
Faucet Connection Size: 9/16 in
Faucet Height: 20-1/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.8 gpm
GSA Approved: No
Handle Type: Lever
IAPMO Listed: No
Kitchen Faucet Type: [Single Handle, Pull Down]
Lead Law Compliant: Yes
Maximum Deck Thickness: 2-11/64 in
NSF Certified: Yes
NSF Specifications: NSF 61-9 Annex G
Number of Holes: 1 Hole
Side Spray: No
Spout Height: 8-35/64 in
Spout Reach: 8-17/64 in
Spout Swivel: 180°
Spout Type: Swivel
Spray Type: [Spray, Stream]
Supply Lines Included: No
Trim Only: No
UL Listed: No
WaterSense Labeled: No