Single Handle Pull Down Kitchen Faucet in Polished Chrome

You last purchased this on
 
Fortis

Culinary Series Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Culinary Series Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #F9255700PC
  • Item #4148272
  • Manufacturer Part #9255700PC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI AB1953
ASME:
ASME A112.18.1-B125.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Culinary Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
20-5/64 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/64 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-1/8 in
Spout Reach:
7-3/32 in
Spout Swivel:
360°
Spout Type:
Swivel
Spray Type:
Spray, Stream
Supply Lines Included:
No
UL Listed:
No