1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
Frequently Purchased Together
Product Details
- Three hole valve compatible with 2 handle wall mount lavatory trims
- Step by step installation instructions
- One half inch NPT inlets
- Limited lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No