Fortis Hand Shower in Polished Chrome

F5091200PC

Manufacturer Part #: 5091200PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Faucet Material
Metal
Hose Included
Yes
Hose Length
60 in
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Trim Only
No
Type
Handshower Hose
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday