1 Robe Hook in Polished Chrome

You last purchased this on
 
Fortis

Milano 1 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Milano 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #F7801100PC
  • Item #4221079
  • Manufacturer Part #7801100PC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Step by step installation instructions
  • Concealed screw installation
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Collection:
Milano
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
2-61/64 in
Material:
Brass
Mount Type:
Concealed, Wall
Number of Hooks:
1
Width:
1-21/32 in