24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Fortis

Milano 24 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Milano 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #F7800500BN
  • Item #4205368
  • Manufacturer Part #7800500BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Step by step installation instructions
  • Concealed screw installation
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Milano
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall