Fortis Milano 6-11/64 in. Diverter Tub Spout in Polished Chrome

F7843100PC

Manufacturer Part #: 7843100PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One half inch NPT inlet connector
  • Diverting spout
  • Step by step installation instructions
  • Limited lifetime warranty

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Milano
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
WaterSense Labeled
No
Width
2-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday