Adjustable Slidebar Thermostatic Shower System Trim with Double Knob Handle in Brushed Nickel
Milano Adjustable Slidebar Thermostatic Shower System Trim with Double Knob Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back flow prevention system
- Sixty inch hose with matching finish
- Twenty four inch adjustable slide bar
- Independent temperature control
- Self cleaning spray nozzles
- Diverter with progressive volume control
- Showerhead features rotating ball joint
- Self cleaning spray head
- Limited lifetime warranty
- Step by step installation instructions
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME B125.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Milano
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No