Shower Trim Only with Single Lever Handle in Polished Chrome
Milano Shower Trim Only with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One half inch NPT inlet
- Includes pressure balance cartridge
- Ceramic disc valving
- Limited lifetime warranty
- Step by step installation instructions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME B125.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Milano
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 7-31/64 in